- Double Box End
- Ratcheting
- 3/8" x 7/16" Box Ends
- 5 1/2" Overall Length
- Chrome Finish
features
- Both ends are offset 25° for more convenient use in confined spaces and on long studs
- Different size at each end
- Laminated construction for greater strength
- Reverse ratcheting action by simply turning wrench over
- Chrome-plated finish for rust resistance
| Wrench Type | Ratcheting, Double Box End |
| Overall Length | 5.5 in |
| Box End Size 1 | 3/8 in |
| No. of Points | 12 |
| Box End Size 2 | 7/16 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Weight | 0.2 LB |

