- Ratcheting Box Wrench
- 1/2" X 9/16" Box Sizes
- 6 7/8" Overall Length
features
- Both ends are offset 25° for more convenient use in confined spaces and on long studs
- Different size at each end
- Laminated construction for greater strength
- Reverse ratcheting action by simply turning wrench over
- Chrome-plated finish for rust resistance
| Box End Size 2 | 9/16 in |
| Inch/Metric | Inch |
| Overall Length | 6.875 in |
| Box End Size 1 | 1/2 in |
| Wrench Type | Ratchet, Box End |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Weight | 0.31 LB |

