- Comination Wrench
- 1/4" Opening
- 5 1/8" Long
- Chrome Plated
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| Overall Length | 5.125 in |
| Weight | 0.05 LB |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| Overall Length | 5.125 in |
| Weight | 0.05 LB |