- Comination Wrench
- 5/16" Opening
- 4 3/8" Long
- Chrome Plated
| No. of Points | 12 |
| Finish | Chrome Plated |
| Overall Length | 4.375 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.06 LB |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Overall Length | 4.375 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.06 LB |