- Comination Wrench
- 3/8" Opening
- 6 1/8" Long
- Chrome Plated
| Wrench Type | 15° Offset, Combination |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 6.125 in |
| Weight | 0.08 LB |
| Wrench Type | 15° Offset, Combination |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 6.125 in |
| Weight | 0.08 LB |