- Comination Wrench
- 7/16" Opening
- 6 5/8" Long
- Chrome Plated
| Finish | Chrome Plated |
| Overall Length | 6.625 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.1 LB |
| Finish | Chrome Plated |
| Overall Length | 6.625 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.1 LB |