- Comination Wrench
- 1/2" Opening
- 7 1/8" Long
- Chrome Plated
| Finish | Chrome Plated |
| Overall Length | 7.125 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.14 LB |
| Finish | Chrome Plated |
| Overall Length | 7.125 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.14 LB |