- Comination Wrench
- 5/8" Opening
- 8 1/2" Long
- Chrome Plated
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 8.5 in |
| No. of Points | 12 |
| Weight | 0.3 LB |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 8.5 in |
| No. of Points | 12 |
| Weight | 0.3 LB |