- Comination Wrench
- 11/16" Opening
- 9" Long
- Chrome Plated
| Wrench Type | 15° Offset, Combination |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Overall Length | 9 in |
| No. of Points | 12 |
| Weight | 0.4 LB |
| Wrench Type | 15° Offset, Combination |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Overall Length | 9 in |
| No. of Points | 12 |
| Weight | 0.4 LB |