- Comination Wrench
- 7/8" Opening
- 11 1/2" Long
- Chrome Plated
| Overall Length | 11.5 in |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.75 LB |
| Overall Length | 11.5 in |
| Finish | Chrome Plated |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.75 LB |