- Comination Wrench
- 1" Opening
- 13 1/4" Long
- Chrome Plated
| Overall Length | 13.25 in |
| Finish | Chrome Plated |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Weight | 1.14 LB |
| Overall Length | 13.25 in |
| Finish | Chrome Plated |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| Weight | 1.14 LB |