- Comination Wrench
- 1 1/16" Opening
- 14 1/4" Long
- Chrome Plated
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Overall Length | 14.25 in |
| Wrench Type | 15° Offset, Combination |
| Weight | 1.47 LB |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Chrome Plated |
| Overall Length | 14.25 in |
| Wrench Type | 15° Offset, Combination |
| Weight | 1.47 LB |