- Comination Wrench
- 1 1/8" Opening
- 15 1/2" Long
- Chrome Plated
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Overall Length | 15.5 in |
| Weight | 1.65 LB |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset, Combination |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Overall Length | 15.5 in |
| Weight | 1.65 LB |