- Comination Wrench
- 1 1/4" Opening
- 16 3/4" Long
- Chrome Plated
| Finish | Chrome Plated |
| No. of Points | 12 |
| Overall Length | 16.75 in |
| Wrench Type | 15° Offset, Combination |
| Inch/Metric | Inch |
| Weight | 2.12 LB |
| Finish | Chrome Plated |
| No. of Points | 12 |
| Overall Length | 16.75 in |
| Wrench Type | 15° Offset, Combination |
| Inch/Metric | Inch |
| Weight | 2.12 LB |