- Open-End Wrenches
- 3/8" x 7/16" Opening
- 6" Overall Length
- Inch
- Nickel Chrome Plated Finish
features
- Different size opening on each end of wrench
- Ends are offset at 15° angle for clearance over obstructions
- Nickel chrome-plated for corrosion resistance
- Forged from highest quality alloy steel
| Wrench Type | Open End |
| Wrench Opening | 3/8 in x 7/16 in |
| Inch/Metric | Inch |
| Manufacturer Name | KLEIN TOOLS |
| Finish | Nickel Chrome Plated |
| Overall Length | 6 in |
| Weight | 0.11 LB |

