- Open-End Wrenches
- 1/2" x 9/16" Opening
- 7" Overall Length
- Inch
- Nickel Chrome Plated Finish
features
- Different size opening on each end of wrench
- Ends are offset at 15° angle for clearance over obstructions
- Nickel chrome-plated for corrosion resistance
- Forged from highest quality alloy steel
| Overall Length | 7 in |
| Manufacturer Name | KLEIN TOOLS |
| Inch/Metric | Inch |
| Wrench Opening | 1/2 in x 9/16 in |
| Finish | Nickel Chrome Plated |
| Wrench Type | Open End |
| Weight | 0.28 LB |

