- Open-End Wrenches
- 11/16" x 3/4" Opening
- 9" Overall Length
- Inch
- Nickel Chrome Plated Finish
features
- Different size opening on each end of wrench
- Ends are offset at 15° angle for clearance over obstructions
- Nickel chrome-plated for corrosion resistance
- Forged from highest quality alloy steel
| Wrench Opening | 11/16 in x 3/4 in |
| Overall Length | 9 in |
| Manufacturer Name | KLEIN TOOLS |
| Wrench Type | Open End |
| Finish | Nickel Chrome Plated |
| Inch/Metric | Inch |
| Weight | 0.43 LB |

