- Open-End Wrenches
- 13/16" x 7/8" Opening
- 10" Overall Length
- Inch
- Nickel Chrome Plated Finish
features
- Different size opening on each end of wrench
- Ends are offset at 15° angle for clearance over obstructions
- Nickel chrome-plated for corrosion resistance
- Forged from highest quality alloy steel
| Finish | Nickel Chrome Plated |
| Wrench Type | Open End |
| Inch/Metric | Inch |
| Overall Length | 10 in |
| Wrench Opening | 13/16 in x 7/8 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.62 LB |

