- Comination Wrench
- 7 mm Opening
- 130 mm Long
- Chrome Plated
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 130 mm |
| Finish | Chrome Plated |
| Weight | 0.03 LB |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 130 mm |
| Finish | Chrome Plated |
| Weight | 0.03 LB |