- Comination Wrench
- 8 mm Opening
- 137 mm Long
- Chrome Plated
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 137 mm |
| No. of Points | 12 |
| Weight | 0.01 LB |
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 137 mm |
| No. of Points | 12 |
| Weight | 0.01 LB |