- Comination Wrench
- 9 mm Opening
- 155 mm Long
- Chrome Plated
| Wrench Type | 15° Offset, Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 155 mm |
| Finish | Chrome Plated |
| Weight | 0.06 LB |
| Wrench Type | 15° Offset, Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 155 mm |
| Finish | Chrome Plated |
| Weight | 0.06 LB |