- Comination Wrench
- 12 mm Opening
- 181 mm Long
- Chrome Plated
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 181 mm |
| Weight | 0.11 LB |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Wrench Type | 15° Offset, Combination |
| Overall Length | 181 mm |
| Weight | 0.11 LB |