- Comination Wrench
- 14 mm Opening
- 191 mm Long
- Chrome Plated
| Finish | Chrome Plated |
| Wrench Type | 15° Offset, Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 191 mm |
| Weight | 0.2 LB |
| Finish | Chrome Plated |
| Wrench Type | 15° Offset, Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 191 mm |
| Weight | 0.2 LB |