- Comination Wrench
- 17 mm Opening
- 229 mm Long
- Chrome Plated
| Finish | Chrome Plated |
| Overall Length | 229 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.5 LB |
| Finish | Chrome Plated |
| Overall Length | 229 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Combination |
| Weight | 0.5 LB |