- Wiggy® Solenoid Voltage Tester
- 6 in Long
features
- Voltage tester for 120 to 600 VAC or 120 to 600 VDC with DC polarity indicator
- Locates blown fuses, grounds and system leaks quickly
| Length | 6 in |
| Frequency | 50 Hz, 60 Hz |
| Type | 2 Prods |
| Weight | 0.64 LB |
| Length | 6 in |
| Frequency | 50 Hz, 60 Hz |
| Type | 2 Prods |
| Weight | 0.64 LB |