- Continuity Tester
- Lamp-Glow Display
features
- Tests for shorts or broken circuits
- Test with power off
- Pointed 3 3/4" probe
- Deluxe 4" long handle with removable nylon cap holds replaceable bulb and battery
- 36" test lead with fully-insulated alligator clip
- Uses 1 AAA battery
- DO NOT USE ON LIVE ELECTRICAL CIRCUITS
| Power Source | Battery |
| Type | Alligator Clip |
| Function | Continuity |
| Display | Lamp-Glow |
| Weight | 0.2 LB |

