- General Purpose Twin-Lead Tester
- Lamp-Glow Display
features
- Neon lamp glows indicating live circuit
- The 5" (127 mm) test leads have probes on the ends
- Handy pocket clip
| Display | Lamp-Glow |
| Type | Two Test Probe |
| Weight | 0.48 LB |
| Display | Lamp-Glow |
| Type | Two Test Probe |
| Weight | 0.48 LB |