- Magnetic Screwdriver Sets
- 7 1/4" Overall Length
- 3 3/4" Shank Length
- #1
- #2
features
- Smooth Comfordome handles fit the palm of the hand comfortably
- Chrome-plated shaft helps prevent corrosion
- Internal flanges provide solid, twist-resistant shaft anchor
- Meets or exceeds applicable ASME/ANSI specifications
- Tough amber plastic handle
- Nickel chrome, precision forged and polished blades with black tips
- Each screwdriver has a powerful magnet built into its shank to hold interchangeable bits and also screws
- Comfortable handle for easier driving
- Interchangeable bits store inside handle for quick access
- Wide selection of bits for different screw types
| No. of Pieces | 5 |
| Tip Size | #1, #2, 3/16 in, 9/32 in |
| Shank Type | Round |
| Overall Length | 7.25 in |
| Set Includes | Phillips - #1, #2, Slotted Bits 3/16" and 9/32" |
| Handle Material | Plastic |
| Shank Length | 3 3/4 in |
| Tip Type | Phillips®, Slotted |
| Inch/Metric | Inch |
| Weight | 0.32 LB |

