- Dual Purpose Hacksaw
- Golden Tri-Cut 3-In-1 Blade
- 16" Overall Length
- 12" Blade Length
features
- Blade has three teeth sizes
- Blade converts quickly to 90° or 45° for standard or flush-cut applications
- Pivot-lock adjusts blade tension for straighter cuts and longer blade life
- Set screw allows for storage of extra blades and secures blade for "jab" sawing
- Aluminum finger grip handle and front end
- Thumb guard for two-hand sawing
| Blade Length | 12 in |
| Overall Length | 16 in |
| Weight | 1.3 LB |

