- Metric Nut-Driver Set With Stand
- 10 Pieces
- 3" Shank Length
- Hex Opening
- Metric
features
- Smooth Comfordome handles fit the palm of the hand comfortably
- Handles are color coded for easy identification
- Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Chrome-plated shaft helps prevent corrosion
- Internal flanges provide solid, twist-resistant shaft anchor
- Meets or exceeds applicable ASME/ANSI specifications
- White enameled metal stand holds all ten 3" shaft metric nut drivers
- Identification label makes individual size selection easy
| Manufacturer Name | KLEIN TOOLS |
| No. of Pieces | 10 |
| Opening Type | Hex |
| Opening Size | 4 mm, 4.500 mm, 5 mm, 5.500 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm |
| Inch/Metric | Metric |
| Shank Finish | Nickel-Chrome Plated |
| Handle Color | Black |
| Handle Material | Plastic |
| Shank Type | Round |
| Shank Length | 3 in |
| Weight | 2.12 LB |

