features
- Replacement set of 5/16" drive screwdriver bits
| Drive Size | 5/16 in |
| Drive Type | Hex |
| Tip Size | #2, #4 |
| Opening Size | 0.833 in [Min], 1/2 in [Max] |
| Tip Type | Phillips®, Slotted |
| Weight | 0.15 LB |
| Drive Size | 5/16 in |
| Drive Type | Hex |
| Tip Size | #2, #4 |
| Opening Size | 0.833 in [Min], 1/2 in [Max] |
| Tip Type | Phillips®, Slotted |
| Weight | 0.15 LB |