- Compass Saw Blade
- 12" Blade Length
- 10 Teeth per Inch
- Used with Magic Slot Compass Saw
features
- For cutting through wallboard or Masonite to install wiring, outlet boxes, etc.
- Tough high-quality carbon steel
- Pointed starter tip
- Fits Magic-Slot compass saw handle (702)
| Teeth Per Inch | 10 |
| Used With | Magic Slot Compass Saw |
| Blade Length | 12 in |
| Weight | 1.65 LB |

