- Hex Key Set
- 8 Folding Keys
- 5 1/4" Handle Length
- 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4" Key Sizes
features
- Handy sets fit your pocket or tool box easily and help eliminate the lost key problem
- Tough, heat treated alloy steel
- Hex key ends are square cut for a secure full depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
- Holder serves as a handle
- Two key positions (straight out or right angle) for extra leverage
| Inch/Metric | Inch |
| Tip Type | Hex |
| No. of Keys | 8 |
| Handle Lengths | 5 1/4 in |
| Type | Fold-Up Hex |
| Manufacturer Name | KLEIN TOOLS |
| Key Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| Design | Fold-Up |
| Weight | 0.66 LB |

