- Retaining Ring Pliers
- Straight Tip
- 0.038" Tip Size
- 0.375" to 1" Bore Diameter Range
- 5 9/16" Overall Length
features
- Sturdy steel construction with corrosion-resistant black oxide finish
- Heat treated tips for long lasting life and secure gripping
- Internal retaining ring – deluxe style
- spring loaded action
| Overall Length | 5.5625 in |
| Bore Dia. Range | 0.375" to 1" |
| Tip Size | 0.038 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.17 LB |

