- T-Handle Hex Key
- 1/8" Hex x 6" Long
| Handle Color | Black |
| Inch/Metric | Inch |
| Blade Length | 4 in |
| Hex Size | 1/8 in |
| Overall Length | 6 in |
| Weight | 0.07 LB |
| Handle Color | Black |
| Inch/Metric | Inch |
| Blade Length | 4 in |
| Hex Size | 1/8 in |
| Overall Length | 6 in |
| Weight | 0.07 LB |