- T-Handle Hex Key
- 9/64" Hex x 6" Long
| Inch/Metric | Inch |
| Overall Length | 6 in |
| Handle Color | Black |
| Hex Size | 9/64 in |
| Blade Length | 4 in |
| Weight | 0.07 LB |
| Inch/Metric | Inch |
| Overall Length | 6 in |
| Handle Color | Black |
| Hex Size | 9/64 in |
| Blade Length | 4 in |
| Weight | 0.07 LB |