- T-Handle Hex Key
- 7/32" Hex x 6" Long
| Inch/Metric | Inch |
| Handle Color | Black |
| Blade Length | 4.5 in |
| Overall Length | 6 in |
| Hex Size | 7/32 in |
| Weight | 0.19 LB |
| Inch/Metric | Inch |
| Handle Color | Black |
| Blade Length | 4.5 in |
| Overall Length | 6 in |
| Hex Size | 7/32 in |
| Weight | 0.19 LB |