- T-Handle Hex Key
- 3/8" Hex x 6" Long
| Hex Size | 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 6 in |
| Blade Length | 4.5 in |
| Handle Color | Black |
| Weight | 0.3 LB |
| Hex Size | 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 6 in |
| Blade Length | 4.5 in |
| Handle Color | Black |
| Weight | 0.3 LB |