- T-Handle Hex Key
- 1/2" Hex x 6" Long
| Blade Length | 4.5 in |
| Inch/Metric | Inch |
| Overall Length | 6 in |
| Handle Color | Black |
| Hex Size | 1/2 in |
| Weight | 0.45 LB |
| Blade Length | 4.5 in |
| Inch/Metric | Inch |
| Overall Length | 6 in |
| Handle Color | Black |
| Hex Size | 1/2 in |
| Weight | 0.45 LB |