Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Klein Tools409-76305

409-76305

T-Handle Hex Key
Item #101566016
  • T-Handle Hex Key
  • 5 mm Hex x 6" Long
Klein Tools409-76305
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T-Handle Hex Key
  • 5 mm Hex x 6" Long
Overall Length 6 in
Hex Size 5 mm
Handle Color Blue
Inch/Metric Metric
Weight 0.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison