- T-Handle Hex Key
- 7/64" Hex x 9" Long
| Overall Length | 9 in |
| Blade Length | 7.25 in |
| Inch/Metric | Inch |
| Hex Size | 7/64 in |
| Handle Color | Black |
| Weight | 0.07 LB |
| Overall Length | 9 in |
| Blade Length | 7.25 in |
| Inch/Metric | Inch |
| Hex Size | 7/64 in |
| Handle Color | Black |
| Weight | 0.07 LB |