- T-Handle Hex Key
- 9/64" Hex x 9" Long
| Blade Length | 7.25 in |
| Overall Length | 9 in |
| Handle Color | Black |
| Inch/Metric | Inch |
| Hex Size | 9/64 in |
| Weight | 0.22 LB |
| Blade Length | 7.25 in |
| Overall Length | 9 in |
| Handle Color | Black |
| Inch/Metric | Inch |
| Hex Size | 9/64 in |
| Weight | 0.22 LB |