- T-Handle Hex Key
- 5/32" Hex x 9" Long
| Blade Length | 7.25 in |
| Hex Size | 5/32 in |
| Handle Color | Black |
| Inch/Metric | Inch |
| Overall Length | 9 in |
| Weight | 0.1 LB |
| Blade Length | 7.25 in |
| Hex Size | 5/32 in |
| Handle Color | Black |
| Inch/Metric | Inch |
| Overall Length | 9 in |
| Weight | 0.1 LB |