- T-Handle Hex Key
- 3/16" Hex x 9" Long
| Hex Size | 3/16 in |
| Handle Color | Black |
| Inch/Metric | Inch |
| Blade Length | 7.5 in |
| Overall Length | 9 in |
| Weight | 0.23 LB |
| Hex Size | 3/16 in |
| Handle Color | Black |
| Inch/Metric | Inch |
| Blade Length | 7.5 in |
| Overall Length | 9 in |
| Weight | 0.23 LB |