- T-Handle Hex Key
- 7/32" Hex x 9" Long
| Hex Size | 7/32 in |
| Inch/Metric | Inch |
| Blade Length | 7.5 in |
| Overall Length | 9 in |
| Handle Color | Black |
| Weight | 0.22 LB |
| Hex Size | 7/32 in |
| Inch/Metric | Inch |
| Blade Length | 7.5 in |
| Overall Length | 9 in |
| Handle Color | Black |
| Weight | 0.22 LB |