- Ball Peen Hammer
- 12 oz Head Weight
- 12 1/2" Overall Length
- High Carbon Steel Head
- Straight Grain Hickory Handle
features
- High carbon steel head is forged and hardened
- Crowned face with uniform bevel
- Smoothly rounded peen
- Straight grain hickory handle is stained and lacquered
| Type | Ball Pein Hammer |
| Head Material | High Carbon Steel |
| Origin | Ball Pein Hammers |
| Overall Length | 12.5 in |
| Head Wt. | 12 oz |
| Handle Material | Hickory |
| Weight | 1.02 LB |

