- Ball Peen Hammer
- 24 oz Head Weight
- 15" Overall Length
- High Carbon Steel Head
- Straight Grain Hickory Handle
features
- High carbon steel head is forged and hardened
- Crowned face with uniform bevel
- Smoothly rounded peen
- Straight grain hickory handle is stained and lacquered
| Head Wt. | 24 oz |
| Origin | Ball Pein Hammers |
| Overall Length | 15 in |
| Head Material | High Carbon Steel |
| Type | Ball Pein Hammer |
| Handle Material | Hickory |
| Weight | 1.97 LB |

