- Ball Peen Hammer
- 8 oz Head Weight
- 11 1/2" Overall Length
- High Carbon Steel Head
- Straight Grain Hickory Handle
features
- High carbon steel head is forged and hardened
- Crowned face with uniform bevel
- Smoothly rounded peen
- Straight grain hickory handle is stained and lacquered
| Type | Ball Pein Hammer |
| Head Material | High Carbon Steel |
| Origin | Ball Pein Hammers |
| Overall Length | 11.5 in |
| Handle Material | Hickory |
| Head Wt. | 8 oz |
| Weight | 0.78 LB |

