- Straight Claw Hammer
- Electrician’s
- 18 oz
- 15" Overall Length
features
- Durable plastic alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck
- High strength fiberglass shaft absorbs shock and keeps head tight
- Comfortable, perforated neoprene grip bonded to handle
- Extra long neck, and narrow striking face are ideal for reaching into outlet boxes and other tight areas
- Balanced and designed specifically for use in electrical work
| Overall Length | 15 in |
| Handle Type | Shock Reduction Grips® |
| Handle Material | Fiberglass |
| Grip Style | Straight |
| Head Wt. | 18 oz |
| Type | Straight Claw Hammer |
| Origin | Claw Hammers |
| Weight | 2.0 LB |

