- Straight Claw Hammer
- 20 oz
- 14" Overall Length
features
- Durable plastic alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck
- High strength fiberglass shaft absorbs shock and keeps head tight
- Comfortable, perforated neoprene grip bonded to handle
- Straight claw design for easy nail pulling in tight quarters
| Head Wt. | 20 oz |
| Origin | Claw Hammers |
| Handle Type | Shock Reduction Grips® |
| Overall Length | 14 in |
| Grip Style | Straight |
| Type | Straight Claw Hammer |
| Handle Material | Fiberglass |
| Length | 14 in |
| Weight | 1.77 LB |

